https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-6FS-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNjF8aW1hZ2UvanBlZ3xhRGxpTDJnd01TOHhNRE13T0Rnd01EQTROakEwTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZOa1pUWDBaTVgxSlRRbDh6TURCNE16QXdMbXB3Wnd8ZTVkZWUwNWQxMDM4NTAxZmRlMzcwMzE0OGFlNWRiNTdlYzMyMjQyZWM1YjE2MDRlYjNkNTIwNjRkZThiNzkxNA
B & B MANUFACTURING
B & B MANUFACTURING
23-5P15-6FS5
B & B MANUFACTURING B & B MANUFACTURING
Description
23-5P15-6FS5 TIMING PULLEY ; 5MM PIT 15MM W STEEL 3/8" BORE 23T
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5P-15 Style; 23 Teeth; 22.606MM Face Width; Rough Bore; 42.062MM Flange Outside Diameter; 35.5MM Outside Diameter; 37MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
23-5P15-6FS5
BDI #
22688936
Details
61.96614942
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/23-5P15-6FS5/p/22688936
Your Price
$ 61.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.22
EAN
0195057812819
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5P-15
Number of Teeth
23
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.48
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5P-15 Style; 23 Teeth; 22.606MM Face Width; Rough Bore; 42.062MM Flange Outside Diameter; 35.5MM Outside Diameter; 37MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Flange Outside Diameter
1.656 Inch | 42.062 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.457 Inch | 37 Millimeter
Face Width
0.89 Inch | 22.606 Millimeter
Outside Diameter
1.398 Inch | 35.5 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh