Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

325297 Pulleys - Synchronous 

BROWNING BROWNING

23H100SDS

Description

23H100SDS GEARBELT PULLEY ; NON-RETURNABLE

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1-5/16" Face Width; Bushed; 3-7/8" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

3513587

BDI #
325297

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

252.40921274000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 252.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.939
EAN
0662289347674
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
23
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type E1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513587
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 23 Teeth; 1-5/16" Face Width; Bushed; 3-7/8" Flange OD; 3.607" Outside Diameter; 3.661" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.875 Inch | 98.425 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.607 Inch | 91.618 Millimeter
Pitch Diameter
3.661 Inch | 92.989 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh