https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-XL-6A-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODR8aW1hZ2UvanBlZ3xhRFk1TDJneVlpOHhNRE13T0RjNU5ESTFNek0wTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmTmtGZlRrWk1YMFpDWHpNd01IZ3pNREF1YW5Cbnw3MWUwOGIyODdhMmY4ZDYxMmI0OTk0NWQ1YWMyZWJhZjMzZjRiNDk4NzJlOWFiY2ZkZDFkNDZmOGY3ZjA0ZTJi
B & B MANUFACTURING
B & B MANUFACTURING
23XL037-6A3
B & B MANUFACTURING B & B MANUFACTURING
Description
23XL037-6A3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 23T
Synchronous Pulley; 1/4" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 23 Teeth; 9/16" Face Width; Finished Bore; 1.444" Outside Diameter; 1.464" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
23XL037-6A3
BDI #
22689361
Details
16.293844990000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/23XL037-6A3/p/22689361
Your Price
$ 16.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.05
EAN
0195057621886
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
23
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.1
Long Description
Synchronous Pulley; 1/4" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 23 Teeth; 9/16" Face Width; Finished Bore; 1.444" Outside Diameter; 1.464" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.563 Inch | 14.3 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.464 Inch | 37.186 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.444 Inch | 36.678 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh