![24-2P03-6FA3](/medias/INDBMFPULLEY-SYNC-SOL-P-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MzN8aW1hZ2UvanBlZ3xhRFJpTDJoak1DOHhNRE13T0RjNU5qazNNekE0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlHVEY4MlJrRmZSa0pmTXpBd2VETXdNQzVxY0djfDYwYmFlOWY2Nzk3MWQ0N2Y5ZjAwNTQ1NmUwNmVjMzliMDQ0YTA0MTBkZmViM2UwZDc2MjY2YmRmZDUxZTI1M2E)
![24-2P03-6FA3](/medias/INDBMFPULLEY-SYNC-SOL-P-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MzN8aW1hZ2UvanBlZ3xhRFJpTDJoak1DOHhNRE13T0RjNU5qazNNekE0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlHVEY4MlJrRmZSa0pmTXpBd2VETXdNQzVxY0djfDYwYmFlOWY2Nzk3MWQ0N2Y5ZjAwNTQ1NmUwNmVjMzliMDQ0YTA0MTBkZmViM2UwZDc2MjY2YmRmZDUxZTI1M2E)
B & B MANUFACTURING
B & B MANUFACTURING
24-2P03-6FA3
B & B MANUFACTURING B & B MANUFACTURING
Description
24-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 24T
Synchronous Pulley; 6.35MM Bore; 3MM Belt Width; 2 MM Belt Pitch; 2P-3 Style; 24 Teeth; 6.604MM Face Width; Finished Bore; 20.066MM Flange Outside Diameter; 14.783MM Outside Diameter; 15.291MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
24-2P03-6FA3
BDI #
22689714
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
16.315383450000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24-2P03-6FA3/p/22689714
Your Price
$ 16.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057725607
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2P-3
Number of Teeth
24
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 6.35MM Bore; 3MM Belt Width; 2 MM Belt Pitch; 2P-3 Style; 24 Teeth; 6.604MM Face Width; Finished Bore; 20.066MM Flange Outside Diameter; 14.783MM Outside Diameter; 15.291MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.118 Inch | 3 Millimeter
Outside Diameter
0.582 Inch | 14.783 Millimeter
Pitch Diameter
0.602 Inch | 15.291 Millimeter
Face Width
0.26 Inch | 6.604 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Flange Outside Diameter
0.79 Inch | 20.066 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh