BROWNING
BROWNING
24XHQ200
BROWNING BROWNING
Description
24XHQ200 TIMING PULLEY ; GEARBELT
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 2-9/16" Face Width; Bushed; 7-1/4" Flange OD; 6.575" Outside Diameter; 6.685" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1057603
BDI #
325011
Details
922.69685717
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24XHQ200/p/325011
Your Price
$ 922.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
6.994
EAN
0662289304325
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Extra Heavy | Split Taper Bushing | Type 10
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057603
Long Description
2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 2-9/16" Face Width; Bushed; 7-1/4" Flange OD; 6.575" Outside Diameter; 6.685" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Outside Diameter
6.575 Inch | 167.005 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Pitch Diameter
6.685 Inch | 169.799 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh