![24XXH400-E](/medias/INDXXXPULLEY-SYNC-XXH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFExTDJnMFpDOHhNRFU0TnpFMk9EZzVPVEV3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w3NWJiNTM4YWZhMjVmNDhkMTM3ZmY2MDQyYzliMWIzZmRmNTcwZjVjNTljZDYzYzkxMDUxOWZlNzZjNTYyYmZk)
![24XXH400-E](/medias/INDXXXPULLEY-SYNC-XXH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFExTDJnMFpDOHhNRFU0TnpFMk9EZzVPVEV3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w3NWJiNTM4YWZhMjVmNDhkMTM3ZmY2MDQyYzliMWIzZmRmNTcwZjVjNTljZDYzYzkxMDUxOWZlNzZjNTYyYmZk)
TB WOODS
TB WOODS
24XXH400-E
TB WOODS TB WOODS
Description
24XXH400 SYNCHRONOUS PULLEY
4" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 24 Teeth; 4-3/4" Face Width; Bushed; 10.31" Flange OD; 9.429" Outside Diameter; 9.549" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
24XXH400
BDI #
997686
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1205.0552985400002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24XXH400-E/p/997686
Your Price
$ 1,205.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
20.113
EAN
0698672330282
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
4" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 24 Teeth; 4-3/4" Face Width; Bushed; 10.31" Flange OD; 9.429" Outside Diameter; 9.549" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Flange Outside Diameter
10.31 Inch | 261.874 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-7/16 Inch | 22.225 To 87.313 Millimeter
Face Width
4.75 Inch | 120.65 Millimeter
Pitch Diameter
9.549 Inch | 242.545 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Outside Diameter
9.429 Inch | 239.497 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh