https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-MX-FL-6F-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTd8aW1hZ2UvanBlZ3xhREV5TDJnd1lpOHhNRE13T0Rnd01ETXhOVFF5TWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUVmhmUmt4Zk5rWmZSa0pmTXpBd2VETXdNQzVxY0djfDljOGEzZWJiNTNhNzY0MWVjYTljMjIxYThjZDI1MzJiNzNkODQ2ZGFmYmNjOGEwNTYyMTNiMWY3OWVhYWM3Mzc
B & B MANUFACTURING
B & B MANUFACTURING
25-8MXF36X3/4
B & B MANUFACTURING B & B MANUFACTURING
Description
25-8MXF36X3/4 TIMING PULLEY ; 8MM PIT 36MM W 3/4" BORE STEEL 25T
Synchronous Pulley; 19.05MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Style; 25 Teeth; 47.219MM Face Width; Finished Bore; 74.93MM Flange Outside Diameter; 62.052MM Outside Diameter; 63.652MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
25-8MXF36X3/4
BDI #
22692437
Details
186.37229438000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/25-8MXF36X3-4/p/22692437
Your Price
$ 186.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.22
EAN
0195057818743
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
25
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Powerhouse MX | Steel
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 19.05MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Style; 25 Teeth; 47.219MM Face Width; Finished Bore; 74.93MM Flange Outside Diameter; 62.052MM Outside Diameter; 63.652MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.443 Inch | 62.052 Millimeter
Pitch Diameter
2.506 Inch | 63.652 Millimeter
Flange Outside Diameter
2.95 Inch | 74.93 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.859 Inch | 47.219 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh