https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MDZ8aW1hZ2UvanBlZ3xhRFkxTDJneU5DOHhNRE13TXprNE9USXhPVE0xT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjh6TURCNE16QXdMbXB3Wnd8OThhNjEwMDkxZjczMmY0MTk2YzUxMzA1ZWI1YmQ3Yjk4NGJkODcxZDgyMTY1YTI0YjM0NjM3ODljNjVlMGI2Nw
CONTINENTAL
CONTINENTAL
25G-8M-21-MPB
CONTINENTAL CONTINENTAL
Description
25G-8M-21-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8M SERIES BELT 25T
Pulley, Synchronous; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 25 Teeth; 23.368MM Face Width; Rough Bore; 67MM Flange OD; 62.052MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
20839308
BDI #
21507224
Details
182.33383313000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/25G-8M-21-MPB/p/21507224
Your Price
$ 182.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.82
EAN
0037256532320
Product Group - BDI
M02316
Belt Pitch
8 Millimeter
Belt Style
8M-21
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.828
Other Features
Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.91
Long Description
Pulley, Synchronous; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 25 Teeth; 23.368MM Face Width; Rough Bore; 67MM Flange OD; 62.052MM Outside Diameter; 63.66MM Pitch Diameter; No Keyway; Minimum Plain Bore
Outside Diameter
2.443 Inch | 62.052 Millimeter
Flange Outside Diameter
2.638 Inch | 67 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.506 Inch | 63.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh