https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
265MT15AF-F0.375
TSUBAKI TSUBAKI
Description
265MT15AF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 9.525MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 26 Teeth; 20.65MM Face Width; Finished Bore; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
265MT15AF-F0.375
BDI #
923461
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/265MT15AF-F0-375/p/923461
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223721190
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
26
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.44
Long Description
Synchronous Pulley; 9.525MM Bore; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 26 Teeth; 20.65MM Face Width; Finished Bore; 40.234MM Outside Diameter; 41.377MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.629 Inch | 41.377 Millimeter
Face Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
1.584 Inch | 40.234 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh