![26L050MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
![26L050MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
MAUREY
MAUREY
26L050MPB
MAUREY MAUREY
Description
26L050MPB TIMING PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 3/4" Face Width; Rough Bore; 3-5/16" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" M
Part #
26L050MPB
BDI #
638315
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
48.687688830000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26L050MPB/p/638315
Your Price
$ 48.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.042
EAN
0640965167747
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
2.3
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 3/4" Face Width; Rough Bore; 3-5/16" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" M
Belt Width
0.5 Inch | 12.7 Millimeter
Flange Outside Diameter
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.104 Inch | 78.83 Millimeter
Outside Diameter
3.074 Inch | 78.07 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh