https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-L-FL-6F-FB-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNTh8aW1hZ2UvanBlZ3xhRGxoTDJnNFpTOHhNRE13T0RjNU16UXpOREUwTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURjlHVEY4MlJsOUdRbDlCWHpNd01IZ3pNREF1YW5CbnxjOTYyZWQ3YWY1YzE3MmFlYmNkODExNWQ1N2M2M2QyZDJhN2NiZDUyZGU4MGMyODRkN2FlY2QxMjZkYjM1Mzk0
B & B MANUFACTURING
B & B MANUFACTURING
26L100-6FA6
B & B MANUFACTURING B & B MANUFACTURING
Description
26L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 26T
Synchronous Pulley; 1/2" Bore; 1" Belt Width; 3/8" Belt Pitch; L Style; 26 Teeth; 1-1/4" Face Width; Finished Bore; 3.33" Flange Outside Diameter; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
26L100-6FA6
BDI #
22697008
Details
78.63691746
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26L100-6FA6/p/22697008
Your Price
$ 78.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.44
EAN
0195057626775
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.96
Long Description
Synchronous Pulley; 1/2" Bore; 1" Belt Width; 3/8" Belt Pitch; L Style; 26 Teeth; 1-1/4" Face Width; Finished Bore; 3.33" Flange Outside Diameter; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.104 Inch | 78.842 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.33 Inch | 84.582 Millimeter
Outside Diameter
3.074 Inch | 78.08 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh