https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFEzTDJnd1ppOHhNRE13TXprNE9UZzNORGN4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw1OWQ3ODBmMWM5YWM1ZmVlNDYzNDUxNWY3MTc0MDZkMDlkOTEyMmE3MTU2OTVjNzM1YzQwNjUyOGFkYjhlMTFh
MAUREY
MAUREY
26L100QD
MAUREY MAUREY
Description
26L100QD SH TIMING PULLEY
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1-1/4" Face Width; Bushed; 3-5/16" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
26L100QD
BDI #
638320
Details
53.05999621000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26L100QD/p/638320
Your Price
$ 53.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.495
EAN
0640965170150
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.3
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 1-1/4" Face Width; Bushed; 3-5/16" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Outside Diameter
3.074 Inch | 78.07 Millimeter
Flange Outside Diameter
3.313 Inch | 84.15 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 40 Millimeter
Pitch Diameter
3.104 Inch | 78.83 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh