Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26XXHR200 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-WEB-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjV8aW1hZ2UvanBlZ3xhREJpTDJneE1pOHhNRE13T0Rnd05UQXpOREF4TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVTFSZk16QXdlRE13TUM1cWNHY3wyMDRiZmU5MzhmOGE2YWI0NGFhZTJiYzc1ZDhiMzI1MmI2M2Y0ZjM0YWNlYmMyMTQxODlhODExMmE4YjE1MzM4
22697176 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

26XXHR200

Description

26XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 26T

Synchronous Pulley; 2" Belt Width; 1-1/4" Belt Pitch; XXH Style; 26 Teeth; 2-5/8" Face Width; Bushed; 11-1/16" Flange Outside Diameter; 10.225" Outside Diameter; 10.345" Pitch Diameter; Yes Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore

Part #

26XXHR200

BDI #
22697176

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

749.9691772 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 749.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
29.94
EAN
0195057715554
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Bushing Size
R1
Minimum Plain Bore
No
Other Features
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
66
Long Description
Synchronous Pulley; 2" Belt Width; 1-1/4" Belt Pitch; XXH Style; 26 Teeth; 2-5/8" Face Width; Bushed; 11-1/16" Flange Outside Diameter; 10.225" Outside Diameter; 10.345" Pitch Diameter; Yes Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.345 Inch | 262.763 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
11.063 Inch | 281 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
10.225 Inch | 259.715 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh