https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
27G-8M-21-1108
CONTINENTAL CONTINENTAL
Description
GTR-27G-8M-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 27 Teeth; 23.368MM Face Width; Bushed; 73MM Flange OD; 67.158MM OD; 68.75MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
20431484
BDI #
419105
Details
191.71383246000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/27G-8M-21-1108/p/419105
Your Price
$ 191.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.545
EAN
0037256085017
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
27
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20431484
Weight / LBS
1.2
Long Description
Synchronous Pulley; 21MM Belt Width; 8 Millimeter Belt Pitch; 8M-21 Belt Style; 27 Teeth; 23.368MM Face Width; Bushed; 73MM Flange OD; 67.158MM OD; 68.75MM Pitch Diam; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.707 Inch | 68.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.644 Inch | 67.158 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Flange Outside Diameter
2.874 Inch | 73 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh