https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTd8aW1hZ2UvanBlZ3xhREV6TDJnME9TOHhNRE13T0RjNU5UVTVOamd6TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmTmtaQlgwWkNYek13TUhnek1EQXVhbkJufGQ5ZmUxMjBkYzY4MDI2MzdjZDMzZjJiNGYzOWIzYjcyYjAwMTE1MTQwOTE0ZmNiMDM5ZWQ5Y2FlYTY4ZWM5N2E
B & B MANUFACTURING
B & B MANUFACTURING
28-3M09-6FA3
B & B MANUFACTURING B & B MANUFACTURING
Description
28-3M09-6FA3 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 28T
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 3 MM Belt Pitch; 3M-9 Style; 28 Teeth; 12.852MM Face Width; Finished Bore; 29.794MM Flange Outside Diameter; 25.984MM Outside Diameter; 26.746MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
28-3M09-6FA3
BDI #
21505868
Details
17.209229540000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28-3M09-6FA3/p/21505868
Your Price
$ 17.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.02
EAN
0195057719514
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.05
Long Description
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 3 MM Belt Pitch; 3M-9 Style; 28 Teeth; 12.852MM Face Width; Finished Bore; 29.794MM Flange Outside Diameter; 25.984MM Outside Diameter; 26.746MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.023 Inch | 25.984 Millimeter
Face Width
0.506 Inch | 12.852 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.173 Inch | 29.794 Millimeter
Pitch Diameter
1.053 Inch | 26.746 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh