https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTd8aW1hZ2UvanBlZ3xhREV6TDJnME9TOHhNRE13T0RjNU5UVTVOamd6TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmTmtaQlgwWkNYek13TUhnek1EQXVhbkJufGQ5ZmUxMjBkYzY4MDI2MzdjZDMzZjJiNGYzOWIzYjcyYjAwMTE1MTQwOTE0ZmNiMDM5ZWQ5Y2FlYTY4ZWM5N2E
B & B MANUFACTURING
B & B MANUFACTURING
28-3M09M6FA6
B & B MANUFACTURING B & B MANUFACTURING
Description
28-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 28T
Synchronous Pulley; 6MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Style; 28 Teeth; 12.8MM Face Width; Finished Bore; 29.8MM Flange Outside Diameter; 26MM Outside Diameter; 27MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
28-3M09M6FA6
BDI #
22698818
Details
15.88461425
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28-3M09M6FA6/p/22698818
Your Price
$ 15.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.02
EAN
0195057720640
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.05
Long Description
Synchronous Pulley; 6MM Bore; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Style; 28 Teeth; 12.8MM Face Width; Finished Bore; 29.8MM Flange Outside Diameter; 26MM Outside Diameter; 27MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.173 Inch | 29.8 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.504 Inch | 12.8 Millimeter
Bore
0.236 Inch | 6 Millimeter
Pitch Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh