![28MP025MIA6](/medias/INDBMFPULLEY-SYNC-SOL-MP-FL-6CI-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMzJ8aW1hZ2UvanBlZ3xhRGRoTDJoaU9TOHhNRE13T0RjNU5qYzNOalEzT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUVkJmUmt4Zk5rTkpYMFpDWHpNd01IZ3pNREF1YW5Cbnw5NmVhMGViZWRlNDQ2ZTllN2YwNGE4ZGQ0Yzc1MDg0OTY0MmRiNDVhNWM4MzNlYTA5YjljNTE2ZTFlNmE2YWEy)
![28MP025MIA6](/medias/INDBMFPULLEY-SYNC-SOL-MP-FL-6CI-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMzJ8aW1hZ2UvanBlZ3xhRGRoTDJoaU9TOHhNRE13T0RjNU5qYzNOalEzT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUVkJmUmt4Zk5rTkpYMFpDWHpNd01IZ3pNREF1YW5Cbnw5NmVhMGViZWRlNDQ2ZTllN2YwNGE4ZGQ0Yzc1MDg0OTY0MmRiNDVhNWM4MzNlYTA5YjljNTE2ZTFlNmE2YWEy)
B & B MANUFACTURING
B & B MANUFACTURING
28MP025MIA6
B & B MANUFACTURING B & B MANUFACTURING
Description
28MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 28T
Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 28 Teeth; 9.9MM Face Width; Finished Bore; 22.7MM Flange Outside Diameter; 17.6MM Outside Diameter; 18MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
28MP025MIA6
BDI #
22699693
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
29.63692096
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28MP025MIA6/p/22699693
Your Price
$ 29.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.01
EAN
0195057001428
Product Group - BDI
M02316
Belt Pitch
2.03 MM
Belt Style
MXL
Number of Teeth
28
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 28 Teeth; 9.9MM Face Width; Finished Bore; 22.7MM Flange Outside Diameter; 17.6MM Outside Diameter; 18MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.236 Inch | 6 Millimeter
Pitch Diameter
0.709 Inch | 18 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Flange Outside Diameter
0.894 Inch | 22.7 Millimeter
Outside Diameter
0.693 Inch | 17.6 Millimeter
Face Width
0.39 Inch | 9.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh