![28XHR200](/medias/INDBMFPULLEY-SYNC-SOL-XH-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTd8aW1hZ2UvanBlZ3xhRFppTDJnNU5TOHhNRE13T0RjNU16SXpOelV6TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRWhmUmt4ZlUxUmZNekF3ZURNd01DNXFjR2N8Y2E2MjA4YTJhOGUzMmM4NjI2NzM1YjU1ZmY5OTk0ZmIwNTZiMDUwYjQxNGJmMWE0OGU2MTRiMWMzZDJiNjQzYw)
![28XHR200](/medias/INDBMFPULLEY-SYNC-SOL-XH-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTd8aW1hZ2UvanBlZ3xhRFppTDJnNU5TOHhNRE13T0RjNU16SXpOelV6TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRWhmUmt4ZlUxUmZNekF3ZURNd01DNXFjR2N8Y2E2MjA4YTJhOGUzMmM4NjI2NzM1YjU1ZmY5OTk0ZmIwNTZiMDUwYjQxNGJmMWE0OGU2MTRiMWMzZDJiNjQzYw)
B & B MANUFACTURING
B & B MANUFACTURING
28XHR200
B & B MANUFACTURING B & B MANUFACTURING
Description
28XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 28T
Synchronous Pulley; 2" Belt Width; 7/8" Belt Pitch; XH Style; 28 Teeth; 2-9/16" Face Width; Bushed; 8-3/8" Flange Outside Diameter; 7.689" Outside Diameter; 7.799" Pitch Diameter; Yes Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Part #
28XHR200
BDI #
22699737
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
466.86765896
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/28XHR200/p/22699737
Your Price
$ 466.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
8.53
EAN
0195057630970
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Bushing Size
R1
Minimum Plain Bore
No
Other Features
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
18.8
Long Description
Synchronous Pulley; 2" Belt Width; 7/8" Belt Pitch; XH Style; 28 Teeth; 2-9/16" Face Width; Bushed; 8-3/8" Flange Outside Diameter; 7.689" Outside Diameter; 7.799" Pitch Diameter; Yes Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Flange Outside Diameter
8.375 Inch | 212.725 Millimeter
Face Width
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
7.689 Inch | 195.301 Millimeter
Pitch Diameter
7.799 Inch | 198.095 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh