https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
2MR-16S-06
GATES GATES
Description
2MR-16S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 16GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 16 Teeth; 7.163MM Face Width; Rough Bore; 14.732MM Flange OD; 9.677MM OD; 10.185MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
78426005
BDI #
1102616
Details
35.35538209
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-16S-06/p/1102616
Your Price
$ 35.36 / each
$ 47.91 / each BDIExpress
$ 47.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0072053546408
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 16 Teeth; 7.163MM Face Width; Rough Bore; 14.732MM Flange OD; 9.677MM OD; 10.185MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Face Width
0.282 Inch | 7.163 Millimeter
Outside Diameter
0.381 Inch | 9.677 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Flange Outside Diameter
0.58 Inch | 14.732 Millimeter
Pitch Diameter
0.401 Inch | 10.185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh