![2MR-16S-09](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
![2MR-16S-09](/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ)
GATES
GATES
2MR-16S-09
GATES GATES
Description
2MR-16S-09 SYNCHRONOUS PULLEY ; 2MR P 16GROVES 9MM W
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 16 Teeth; 10.185MM Face Width; Rough Bore; 14.732MM Flange OD; 9.677MM OD; 10.185MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Part #
78426030
BDI #
1102617
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
37.46615117
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-16S-09/p/1102617
Your Price
$ 37.47 / each
$ 50.77 / each BDIExpress
$ 50.77 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
EAN
0072053546620
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-9 Powergrip GT2
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6FC
Inch - Metric
Metric
Long Description
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 16 Teeth; 10.185MM Face Width; Rough Bore; 14.732MM Flange OD; 9.677MM OD; 10.185MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Face Width
0.401 Inch | 10.185 Millimeter
Flange Outside Diameter
0.58 Inch | 14.732 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.381 Inch | 9.677 Millimeter
Pitch Diameter
0.401 Inch | 10.185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh