Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2MR-19S-06 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
1102633 Pulleys - Synchronous 

GATES GATES

2MR-19S-06

Description

2MR-19S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 19GROVES 6MM W

6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 19 Teeth; 7.163MM Face Width; Rough Bore; 16.129MM Flange OD; 11.582MM OD; 12.09MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore

Part #

78426008

BDI #
1102633

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.755382490000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.76 / each
$ 40.32 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.01
EAN
0072053546422
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.188
Other Features
Type 6F
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 19 Teeth; 7.163MM Face Width; Rough Bore; 16.129MM Flange OD; 11.582MM OD; 12.09MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.188" Max Bore
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0.635 Inch | 16.129 Millimeter
Outside Diameter
0.456 Inch | 11.582 Millimeter
Pitch Diameter
0.476 Inch | 12.09 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh