https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
2MR-42S-06
GATES GATES
Description
2MR-42S-06 SYNCHRONOUS PULLEY
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 42 Teeth; 10.414MM Face Width; Rough Bore; 32.004MM Flange OD; 26.238MM OD; 26.746MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.625" Max Bore
Part #
78426052
BDI #
1102737
Details
41.0307663
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-42S-06/p/1102737
Your Price
$ 41.03 / each
$ 55.56 / each BDIExpress
$ 55.56 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.02
EAN
0770075265139
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-6 Powergrip GT2
Number of Teeth
42
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Inch - Metric
Metric
Long Description
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 42 Teeth; 10.414MM Face Width; Rough Bore; 32.004MM Flange OD; 26.238MM OD; 26.746MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.625" Max Bore
Pitch Diameter
1.053 Inch | 26.746 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.26 Inch | 32.004 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Outside Diameter
1.033 Inch | 26.238 Millimeter
Face Width
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh