https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
2MR-42S-09
GATES GATES
Description
2MR-42S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 42 Teeth; 13.462MM Face Width; Rough Bore; 32.004MM Flange OD; 26.238MM OD; 26.746MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.625" Max Bore
Part #
78426061
BDI #
1102738
Details
44.315381450000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/2MR-42S-09/p/1102738
Your Price
$ 44.32 / each
$ 60.03 / each BDIExpress
$ 60.03 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.03
EAN
0770075265146
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2MR-9 Powergrip GT2
Number of Teeth
42
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.625
Inch - Metric
Metric
Long Description
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 42 Teeth; 13.462MM Face Width; Rough Bore; 32.004MM Flange OD; 26.238MM OD; 26.746MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.625" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.26 Inch | 32.004 Millimeter
Outside Diameter
1.033 Inch | 26.238 Millimeter
Pitch Diameter
1.053 Inch | 26.746 Millimeter
Face Width
0.53 Inch | 13.462 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh