Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30XH400-E https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhREJsTDJnM09TOHhNRFU0TnpJeU16Y3hPVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDIzOGMxMjY5NGJjZDRiZDQ2NWYzMzU2YmM0NGIyMTE5ZDQ3ODAwZDZiMGZiNDkzZDZmNzRlM2Q0NDIxZTUzMzM
989121 Pulleys - Synchronous 

TB WOODS TB WOODS

30XH400-E

Description

30XH400 SYNCHRONOUS PULLEY ; POR

4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 4-11/16" Face Width; Bushed; 8.91" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

30XH400

BDI #
989121

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
13.137
EAN
0698672320436
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
Extra Heavy | QD Bushing | Solid Style | Type A1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 30 Teeth; 4-11/16" Face Width; Bushed; 8.91" Flange OD; 8.246" Outside Diameter; 8.356" Pitch Diameter; Keyway; 7/8 To 3-7/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Belt Width
4 Inch | 101.6 Millimeter
Outside Diameter
8.246 Inch | 209.448 Millimeter
Pitch Diameter
8.356 Inch | 212.242 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
8.91 Inch | 226.314 Millimeter
Bushing Bore Range
7/8 To 3-7/16 Inch | 22.225 To 87.313 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh