https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-T-6-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzR8aW1hZ2UvanBlZ3xhREpoTDJnM09TOHhNRE13T0Rnd01UUTVOVEEzTUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZWRjgyWDA1R1RGOVNVMEpmTXpBd2VETXdNQzVxY0djfDY3NjM1MDliMTUxMzdjZDEwNjMwNGUyNThlMDhiODA3ODFjZTcyMWNkYjc1MWI0MGU5MWVhNGYzMmEyZDg0Mzc
B & B MANUFACTURING
B & B MANUFACTURING
31AT10/60-0
B & B MANUFACTURING B & B MANUFACTURING
Description
31AT10/60-0 TIMING PULLEY ; 10MM PITCH 16MM BELT W 60 TEETH ALUMINUM
Synchronous Pulley; 16MM Belt Width; 10MM Belt Pitch; AT10-16 Style; 60 Teeth; 22MM Face Width; Rough Bore; 189.1MM Outside Diameter; 191MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
31AT10/60-0
BDI #
22704920
Details
182.78614079
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/31AT10-60-0/p/22704920
Your Price
$ 182.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.95
EAN
0195057718241
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
AT10-16
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6 | Aluminum
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
4.3
Long Description
Synchronous Pulley; 16MM Belt Width; 10MM Belt Pitch; AT10-16 Style; 60 Teeth; 22MM Face Width; Rough Bore; 189.1MM Outside Diameter; 191MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Face Width
0.866 Inch | 22 Millimeter
Pitch Diameter
7.52 Inch | 191 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Outside Diameter
7.445 Inch | 189.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh