![31T10/15-2](/medias/INDBMFPULLEY-SYNC-SOL-T-FL-6F-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTV8aW1hZ2UvanBlZ3xhR1UxTDJnNE1DOHhNRE13T0RjNU9ETTBPVE0wTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZWRjlHVEY4MlJsOVNVMEpmTXpBd2VETXdNQzVxY0djfDVhOTBjMjE0YjE2NDQ0MzVkMTNkNjhhNDIxNjQ0MTc0MGUwYmM2MDEyY2NlMzY2MTRjOThhNzYyMGE3NjYzMjE)
![31T10/15-2](/medias/INDBMFPULLEY-SYNC-SOL-T-FL-6F-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTV8aW1hZ2UvanBlZ3xhR1UxTDJnNE1DOHhNRE13T0RjNU9ETTBPVE0wTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZWRjlHVEY4MlJsOVNVMEpmTXpBd2VETXdNQzVxY0djfDVhOTBjMjE0YjE2NDQ0MzVkMTNkNjhhNDIxNjQ0MTc0MGUwYmM2MDEyY2NlMzY2MTRjOThhNzYyMGE3NjYzMjE)
B & B MANUFACTURING
B & B MANUFACTURING
31T10/15-2
B & B MANUFACTURING B & B MANUFACTURING
Description
31T10/15-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 15 TEETH ALUMINUM
Synchronous Pulley; 16MM Belt Width; 10MM Belt Pitch; T10-16 Style; 15 Teeth; 21MM Face Width; Rough Bore; 51MM Flange Outside Diameter; 45.8MM Outside Diameter; 48MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
31T10/15-2
BDI #
22704961
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
25.146152050000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/31T10-15-2/p/22704961
Your Price
$ 25.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.12
EAN
0195057717039
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-16
Number of Teeth
15
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | 8MM Minimum Plain Bore | Aluminum
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 16MM Belt Width; 10MM Belt Pitch; T10-16 Style; 15 Teeth; 21MM Face Width; Rough Bore; 51MM Flange Outside Diameter; 45.8MM Outside Diameter; 48MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
1.89 Inch | 48 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.803 Inch | 45.8 Millimeter
Face Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
2.008 Inch | 51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh