https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg
B & B MANUFACTURING
B & B MANUFACTURING
32-8P50-1210
B & B MANUFACTURING B & B MANUFACTURING
Description
32-8P50-1210 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 32T
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8P-50 Style; 32 Teeth; 60.452MM Face Width; Bushed; 89.992MM Flange Outside Diameter; 80.1MM Outside Diameter; 82MM Pitch Diameter; Yes Keyway; 15 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Part #
32-8P50-1210
BDI #
22706227
Details
163.19691142
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32-8P50-1210/p/22706227
Your Price
$ 163.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.05
EAN
0195057814325
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8P-50
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
2.31
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8P-50 Style; 32 Teeth; 60.452MM Face Width; Bushed; 89.992MM Flange Outside Diameter; 80.1MM Outside Diameter; 82MM Pitch Diameter; Yes Keyway; 15 To 32MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Pitch Diameter
3.228 Inch | 82 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 15 To 32 Millimeter
Flange Outside Diameter
3.543 Inch | 89.992 Millimeter
Outside Diameter
3.154 Inch | 80.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh