https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
325MT25AF-F0.625
TSUBAKI TSUBAKI
Description
325MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15.875MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 32 Teeth; 30.963MM Face Width; Finished Bore; 49.784MM Outside Diameter; 50.927MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
325MT25AF-F0.625
BDI #
924358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/325MT25AF-F0-625/p/924358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223723705
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
32
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1
Long Description
Synchronous Pulley; 15.875MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 32 Teeth; 30.963MM Face Width; Finished Bore; 49.784MM Outside Diameter; 50.927MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
1.96 Inch | 49.784 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Pitch Diameter
2.005 Inch | 50.927 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh