BROWNING
BROWNING
32HQ150
BROWNING BROWNING
Description
32HQ150 TIMING PULLEY ; GEARBELT
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-13/16" Face Width; Bushed; 5-5/16" Flange OD; 5.039" Outside Diameter; 5.093" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1057199
BDI #
325085
Details
421.81996987
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32HQ150/p/325085
Your Price
$ 421.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
2.796
EAN
0662289234042
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 9
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057199
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 32 Teeth; 1-13/16" Face Width; Bushed; 5-5/16" Flange OD; 5.039" Outside Diameter; 5.093" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Face Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.039 Inch | 127.991 Millimeter
Pitch Diameter
5.093 Inch | 129.362 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Flange Outside Diameter
5.313 Inch | 134.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh