Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

325095 Pulleys - Synchronous 

BROWNING BROWNING

32XHR300

Description

32XHR300 TIMING PULLEY ; NON-RETURNABLE GEARBELT

3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Bushed; 9-7/16" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore

Part #

1057801

BDI #
325095

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1647.9614207500001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,647.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
14.558
EAN
0662289154517
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
R1
Minimum Plain Bore
No
Other Features
Extra Heavy | Split Taper Bushing | Type 11
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057801
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 3-5/8" Face Width; Bushed; 9-7/16" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Keyway; 1-1/8 To 3-3/4" Bushing Bore Range; R1 Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.438 Inch | 239.725 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Pitch Diameter
8.913 Inch | 226.39 Millimeter
Outside Diameter
8.803 Inch | 223.596 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh