Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

34-8MXF36X7/8 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-MX-FL-6F-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTd8aW1hZ2UvanBlZ3xhREV5TDJnd1lpOHhNRE13T0Rnd01ETXhOVFF5TWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUVmhmUmt4Zk5rWmZSa0pmTXpBd2VETXdNQzVxY0djfDljOGEzZWJiNTNhNzY0MWVjYTljMjIxYThjZDI1MzJiNzNkODQ2ZGFmYmNjOGEwNTYyMTNiMWY3OWVhYWM3Mzc
22709554 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

34-8MXF36X7/8

Description

34-8MXF36X7/8 TIMING PULLEY ; 8MM PIT 36MM W 7/8" BORE CI 34T

Synchronous Pulley; 22.225MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Style; 34 Teeth; 47.219MM Face Width; Finished Bore; 97.028MM Flange Outside Diameter; 84.988MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

34-8MXF36X7/8

BDI #
22709554

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

221.14613805000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 221.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
1.91
EAN
0195057819078
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
34
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Powerhouse MX | Ductile Iron
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 22.225MM Bore; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Style; 34 Teeth; 47.219MM Face Width; Finished Bore; 97.028MM Flange Outside Diameter; 84.988MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.875 Inch | 22.225 Millimeter
Flange Outside Diameter
3.82 Inch | 97.028 Millimeter
Face Width
1.859 Inch | 47.219 Millimeter
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.346 Inch | 84.988 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh