https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
TSUBAKI
TSUBAKI
3514MG90BF-F1.750
TSUBAKI TSUBAKI
Description
3514MG90BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 44.45MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 35 Teeth; 98.552MM Face Width; Finished Bore; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3514MG90BF-F1.750
BDI #
922503
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3514MG90BF-F1-750/p/922503
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223104894
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
35
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
35
Long Description
Synchronous Pulley; 44.45MM Bore; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 35 Teeth; 98.552MM Face Width; Finished Bore; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Outside Diameter
6.031 Inch | 153.187 Millimeter
Flange Outside Diameter
6.89 Inch | 175.006 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Pitch Diameter
6.141 Inch | 155.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh