![35LT312-6FA3](/medias/INDBMFPULLEY-SYNC-SOL-LT-FL-FB-6F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTB8aW1hZ2UvanBlZ3xhR0ZoTDJoaU1pOHhNRE13T0RjNU5qVTNPVGczTUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmUmt4ZlJrSmZOa1pmTXpBd2VETXdNQzVxY0djfGIzOGRkMmIxNTNlODNmZTk0MGVkZGU4Njk5MjliNWVhYmUzZjliMzFmNjBkNzJkOGQ5MjkwNTA0NDQ0MjAxYTI)
![35LT312-6FA3](/medias/INDBMFPULLEY-SYNC-SOL-LT-FL-FB-6F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNTB8aW1hZ2UvanBlZ3xhR0ZoTDJoaU1pOHhNRE13T0RjNU5qVTNPVGczTUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmUmt4ZlJrSmZOa1pmTXpBd2VETXdNQzVxY0djfGIzOGRkMmIxNTNlODNmZTk0MGVkZGU4Njk5MjliNWVhYmUzZjliMzFmNjBkNzJkOGQ5MjkwNTA0NDQ0MjAxYTI)
B & B MANUFACTURING
B & B MANUFACTURING
35LT312-6FA3
B & B MANUFACTURING B & B MANUFACTURING
Description
35LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 35T
Synchronous Pulley; 1/4" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 35 Teeth; 0.449" Face Width; Finished Bore; 1.08" Flange Outside Diameter; 0.889" Outside Diameter; 0.909" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
35LT312-6FA3
BDI #
22711281
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
18.55538329
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/35LT312-6FA3/p/22711281
Your Price
$ 18.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.02
EAN
0195057619968
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
35
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.05
Long Description
Synchronous Pulley; 1/4" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 35 Teeth; 0.449" Face Width; Finished Bore; 1.08" Flange Outside Diameter; 0.889" Outside Diameter; 0.909" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.313 Inch | 7.938 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Face Width
0.449 Inch | 11.405 Millimeter
Pitch Diameter
0.909 Inch | 23.089 Millimeter
Flange Outside Diameter
1.08 Inch | 27.432 Millimeter
Outside Diameter
0.889 Inch | 22.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh