https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg
B & B MANUFACTURING
B & B MANUFACTURING
36-5P15-1108
B & B MANUFACTURING B & B MANUFACTURING
Description
36-5P15-1108 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 36T
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5P-15 Style; 36 Teeth; 22.352MM Face Width; Bushed; 60.325MM Flange Outside Diameter; 56.2MM Outside Diameter; 57MM Pitch Diameter; Yes Keyway; 12 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
36-5P15-1108
BDI #
22712295
Details
69.37537966000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36-5P15-1108/p/22712295
Your Price
$ 69.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.23
EAN
0195057812949
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5P-15
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.51
Long Description
Synchronous Pulley; 15MM Belt Width; 5MM Belt Pitch; 5P-15 Style; 36 Teeth; 22.352MM Face Width; Bushed; 60.325MM Flange Outside Diameter; 56.2MM Outside Diameter; 57MM Pitch Diameter; Yes Keyway; 12 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
2.244 Inch | 57 Millimeter
Outside Diameter
2.213 Inch | 56.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12 To 25 Millimeter
Face Width
0.88 Inch | 22.352 Millimeter
Flange Outside Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh