Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

325107 Pulleys - Synchronous 

BROWNING BROWNING

36LB075

Description

36LB075 TIMING PULLEY ; 1/2" P 36T 3/4" WD MPB

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1" Face Width; Rough Bore; 4-11/16" Flange OD; 4-17/64" Outside Diameter; 4-19/64" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.313" Max Bore

Part #

1055268

BDI #
325107

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

255.89844326000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 255.90 / each BDIExpress
QTY

Inventory

Total: 8

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.18
EAN
0662289272334
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.313
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055268
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1" Face Width; Rough Bore; 4-11/16" Flange OD; 4-17/64" Outside Diameter; 4-19/64" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.313" Max Bore
Outside Diameter
4.267 Inch | 108.382 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
4.688 Inch | 119.075 Millimeter
Pitch Diameter
4.297 Inch | 109.144 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh