https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNTd8aW1hZ2UvanBlZ3xhREV6TDJnME9TOHhNRE13T0RjNU5UVTVOamd6TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmTmtaQlgwWkNYek13TUhnek1EQXVhbkJufGQ5ZmUxMjBkYzY4MDI2MzdjZDMzZjJiNGYzOWIzYjcyYjAwMTE1MTQwOTE0ZmNiMDM5ZWQ5Y2FlYTY4ZWM5N2E
B & B MANUFACTURING
B & B MANUFACTURING
36MP012-6FA3
B & B MANUFACTURING B & B MANUFACTURING
Description
36MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 36T
Synchronous Pulley; 1/4" Bore; 1/8" Belt Width; 0.08" Belt Pitch; MXL Style; 36 Teeth; 0.26" Face Width; Finished Bore; 1.105" Flange Outside Diameter; 0.897" Outside Diameter; 0.917" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
36MP012-6FA3
BDI #
22712731
Details
14.538460500000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/36MP012-6FA3/p/22712731
Your Price
$ 14.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.02
EAN
0195057000186
Product Group - BDI
M02316
Belt Pitch
0.08 Inch
Belt Style
MXL
Number of Teeth
36
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.04
Long Description
Synchronous Pulley; 1/4" Bore; 1/8" Belt Width; 0.08" Belt Pitch; MXL Style; 36 Teeth; 0.26" Face Width; Finished Bore; 1.105" Flange Outside Diameter; 0.897" Outside Diameter; 0.917" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
0.917 Inch | 23.292 Millimeter
Belt Width
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.897 Inch | 22.784 Millimeter
Face Width
0.26 Inch | 6.604 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Flange Outside Diameter
1.105 Inch | 28.067 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh