![38-5M15M6A10](/medias/INDBMFPULLEY-SYNC-SOL-NFL-6-PH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Njd8aW1hZ2UvanBlZ3xhR0prTDJnM09TOHhNRE13T0RjNU9EVTNPRGN4T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWHpaZlVFaGZSa0pmTXpBd2VETXdNQzVxY0djfGUyYWFjNzcyYmU3ODVmZGY1MGZmZTdiNWRjNGM4YmFhYTllM2E1ODIxNTE5MWZhMjg5MjQ1YjYwMGE0ZDc2MmE)
![38-5M15M6A10](/medias/INDBMFPULLEY-SYNC-SOL-NFL-6-PH-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Njd8aW1hZ2UvanBlZ3xhR0prTDJnM09TOHhNRE13T0RjNU9EVTNPRGN4T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWHpaZlVFaGZSa0pmTXpBd2VETXdNQzVxY0djfGUyYWFjNzcyYmU3ODVmZGY1MGZmZTdiNWRjNGM4YmFhYTllM2E1ODIxNTE5MWZhMjg5MjQ1YjYwMGE0ZDc2MmE)
B & B MANUFACTURING
B & B MANUFACTURING
38-5M15M6A10
B & B MANUFACTURING B & B MANUFACTURING
Description
38-5M15M6A10 TIMING PULLEY ; 5MM PITCH 15MM BELT W 10MM BORE ALUM 38T
Synchronous Pulley; 10MM Bore; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Style; 38 Teeth; 19.8MM Face Width; Finished Bore; 59.3MM Outside Diameter; 60MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
38-5M15M6A10
BDI #
22714295
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
30.73538242
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/38-5M15M6A10/p/22714295
Your Price
$ 30.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.17
EAN
0195057723184
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
38
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.37
Long Description
Synchronous Pulley; 10MM Bore; 15MM Belt Width; 5MM Belt Pitch; 5M-15 Style; 38 Teeth; 19.8MM Face Width; Finished Bore; 59.3MM Outside Diameter; 60MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.591 Inch | 15 Millimeter
Pitch Diameter
2.362 Inch | 60 Millimeter
Bore
0.394 Inch | 10 Millimeter
Face Width
0.78 Inch | 19.8 Millimeter
Outside Diameter
2.335 Inch | 59.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh