https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-NFL-6A-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzl8aW1hZ2UvanBlZ3xhR1kxTDJneE9TOHhNRE13T0RjNU9USTVPVFl4TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlPUmt4Zk5rRmZSa0pmTXpBd2VETXdNQzVxY0djfDhiZjBkNjk0MDdlNmVlYWJhZDZmZWE3ZTkxMzgxNzI4MjFkNGZhMmM2YTExYWFmOTQ4NTk1MTBiNDU5ZjA4Yjk
B & B MANUFACTURING
B & B MANUFACTURING
38-5P09-6A4
B & B MANUFACTURING B & B MANUFACTURING
Description
38-5P09-6A4 TIMING PULLEY ; 5MM PIT 09MM W ALUM 5/16" BORE 38T
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 5 MM Belt Pitch; 5P-9 Style; 38 Teeth; 13.868MM Face Width; Finished Bore; 59.334MM Outside Diameter; 60.477MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
38-5P09-6A4
BDI #
22714350
Details
25.975382760000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/38-5P09-6A4/p/22714350
Your Price
$ 25.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.13
EAN
0195057812369
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5P-9
Number of Teeth
38
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.3
Long Description
Synchronous Pulley; 7.95MM Bore; 9MM Belt Width; 5 MM Belt Pitch; 5P-9 Style; 38 Teeth; 13.868MM Face Width; Finished Bore; 59.334MM Outside Diameter; 60.477MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.336 Inch | 59.334 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Pitch Diameter
2.381 Inch | 60.477 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh