https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzOTh8aW1hZ2UvanBlZ3xhRFprTDJoa1pDOHhNRE14TkRRek9UWTFOVFExTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3N2E5MjBiZjE3ZTZhM2Q0NTQ3NDMyNzgwOTdkOGM3ZTAwOWQ1NTkzY2QyYThjYzY0N2QzNDkxM2EwNzZmYzhi
TSUBAKI
TSUBAKI
3814MT170AF-3030
TSUBAKI TSUBAKI
Description
3814MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 38 Teeth; 187.325MM Face Width; Bushed; 166.599MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; 3030 Bushing; No Minimum Plain Bore
Part #
3814MT170AF-3030
BDI #
925076
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3814MT170AF-3030/p/925076
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223095857
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
15/16 To 3
Bushing Size
3030
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 38 Teeth; 187.325MM Face Width; Bushed; 166.599MM Outside Diameter; 169.342MM Pitch Diameter; Yes Keyway; 3030 Bushing; No Minimum Plain Bore
Outside Diameter
6.559 Inch | 166.599 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Flange Outside Diameter
7.559 Inch | 191.999 Millimeter
Belt Width
6.693 Inch | 170 Millimeter
Pitch Diameter
6.667 Inch | 169.342 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh