![388MG62BF-F1.625](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
![388MG62BF-F1.625](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
TSUBAKI
TSUBAKI
388MG62BF-F1.625
TSUBAKI TSUBAKI
Description
388MG62BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 41.275MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 38 Teeth; 66.802MM Face Width; Finished Bore; 95.174MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
388MG62BF-F1.625
BDI #
922641
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/388MG62BF-F1-625/p/922641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223101411
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
38
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
9.1
Long Description
Synchronous Pulley; 41.275MM Bore; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 38 Teeth; 66.802MM Face Width; Finished Bore; 95.174MM Outside Diameter; 96.774MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Face Width
2.63 Inch | 66.802 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
4.17 Inch | 105.918 Millimeter
Outside Diameter
3.747 Inch | 95.174 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh