![3914MG125BF-F2.375](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
![3914MG125BF-F2.375](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5)
TSUBAKI
TSUBAKI
3914MG125BF-F2.375
TSUBAKI TSUBAKI
Description
3914MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 60.325MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 39 Teeth; 134.366MM Face Width; Finished Bore; 170.993MM Outside Diameter; 173.787MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
3914MG125BF-F2.375
BDI #
922656
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3914MG125BF-F2-375/p/922656
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223106881
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
39
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
54
Long Description
Synchronous Pulley; 60.325MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 39 Teeth; 134.366MM Face Width; Finished Bore; 170.993MM Outside Diameter; 173.787MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
7.56 Inch | 192.024 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Pitch Diameter
6.842 Inch | 173.787 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
6.732 Inch | 170.993 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh