https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Nzh8aW1hZ2UvanBlZ3xhRGMwTDJneVlTOHhNRE13TXprNE9UQTRPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjh6TURCNE16QXdMbXB3Wnd8ZDFlZjRkNmJjMGIyMzc3YmZjNWYzZDc3OGI0ZDUxY2MzNmMxZTI5M2ViMDI0YTE1YTJmYTAzZWI4NDBhZDBkOQ
GATES
GATES
3MR-25S-15
GATES GATES
Description
3MR-25S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 25 Teeth; 18.847MM Face Width; Rough Bore; 26.924MM Flange OD; 23.114MM OD; 23.876MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Part #
78436083
BDI #
1105455
Details
36.992305050000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-25S-15/p/1105455
Your Price
$ 36.99 / each
$ 50.11 / each BDIExpress
$ 50.11 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.02
EAN
0770075265382
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-15 Powergrip GT2
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Inch - Metric
Metric
Long Description
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 25 Teeth; 18.847MM Face Width; Rough Bore; 26.924MM Flange OD; 23.114MM OD; 23.876MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Belt Width
0.591 Inch | 15 Millimeter
Outside Diameter
0.91 Inch | 23.114 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.06 Inch | 26.924 Millimeter
Face Width
0.742 Inch | 18.847 Millimeter
Pitch Diameter
0.94 Inch | 23.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh