GATES
GATES
3MR-60S-15
GATES GATES
Description
3MR-60S-15 SYNCHRONOUS PULLEY
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 60 Teeth; 18.694MM Face Width; Rough Bore; 56.54MM OD; 57.302MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
78436086
BDI #
1105566
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
81.32922496
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-60S-15/p/1105566
Your Price
$ 81.33 / each
$ 110.17 / each BDIExpress
$ 110.17 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.14
EAN
0770075265566
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-15 Powergrip GT2
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 60 Teeth; 18.694MM Face Width; Rough Bore; 56.54MM OD; 57.302MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.736 Inch | 18.694 Millimeter
Pitch Diameter
2.256 Inch | 57.302 Millimeter
Outside Diameter
2.226 Inch | 56.54 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh