GATES
GATES
3MR-74S-06
GATES GATES
Description
3MR-74S-06 SYNCHRONOUS PULLEY
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 74 Teeth; 10.338MM Face Width; Rough Bore; 69.901MM OD; 70.663MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
78436073
BDI #
1105586
Details
95.26460858
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-74S-06/p/1105586
Your Price
$ 95.26 / each
$ 129.04 / each BDIExpress
$ 129.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.12
EAN
0770075265627
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-6 Powergrip GT2
Number of Teeth
74
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3MR-6 Powergrip GT2 Belt Style; 74 Teeth; 10.338MM Face Width; Rough Bore; 69.901MM OD; 70.663MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Belt Width
0.236 Inch | 6 Millimeter
Outside Diameter
2.752 Inch | 69.901 Millimeter
Face Width
0.407 Inch | 10.338 Millimeter
Pitch Diameter
2.782 Inch | 70.663 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh