Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3MR-90S-09 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUzOXxpbWFnZS9qcGVnfGFEZGtMMmd5TlM4NU16RTFNRGt3TkRNeU1ETXdMbXB3Wnd8Y2E3M2E5ZDRhZjRiYWMxM2E0NjJlODZlMjI2OTMyZjIyYTdmODM2OGU0ZWYzZjNjOTU3MzU1ZmE3MGY1ZjgwYg
1105601 Pulleys - Synchronous 

GATES GATES

3MR-90S-09

Description

3MR-90S-09 SYNCHRONOUS PULLEY

9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 90 Teeth; 12.7MM Face Width; Rough Bore; 85.192MM OD; 85.954MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore

Part #

78436080

BDI #
1105601

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.61537750000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.62 / each
$ 134.93 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
EAN
0770075265641
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-9 Powergrip GT2
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 90 Teeth; 12.7MM Face Width; Rough Bore; 85.192MM OD; 85.954MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Outside Diameter
3.354 Inch | 85.192 Millimeter
Pitch Diameter
3.384 Inch | 85.954 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh