BROWNING
BROWNING
40HQ200
BROWNING BROWNING
Description
40HQ200 TIMING PULLEY ; 2" WD 1/2"CH PIT H STYLE
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 2-11/32" Face Width; Bushed; 6-9/16" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1057371
BDI #
325121
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
633.6614932
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40HQ200/p/325121
Your Price
$ 633.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.867
EAN
0662289114153
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 11
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057371
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 40 Teeth; 2-11/32" Face Width; Bushed; 6-9/16" Flange OD; 6-5/16" Outside Diameter; 6.366" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Pitch Diameter
6.366 Inch | 161.696 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Face Width
2.344 Inch | 59.538 Millimeter
Flange Outside Diameter
6.563 Inch | 166.7 Millimeter
Outside Diameter
6.312 Inch | 160.325 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh