![40HQ300](/medias/INDBMFPULLEY-SYNC-SOL-H-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnMlpDOHhNRE13T0Rnd01URXdNVGcxTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZTRjlHVEY5VFZGOHpNREI0TXpBd0xtcHdad3w3YzdjZmVmNDAxODY1Y2FmYzdmYjY3MDU0ZGMzOTQ3ZDMzNzNlYzhhOWI3YjgyNTAxNjk5OGVlNDIzMzUyZmE1)
![40HQ300](/medias/INDBMFPULLEY-SYNC-SOL-H-FL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnMlpDOHhNRE13T0Rnd01URXdNVGcxTkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZTRjlHVEY5VFZGOHpNREI0TXpBd0xtcHdad3w3YzdjZmVmNDAxODY1Y2FmYzdmYjY3MDU0ZGMzOTQ3ZDMzNzNlYzhhOWI3YjgyNTAxNjk5OGVlNDIzMzUyZmE1)
B & B MANUFACTURING
B & B MANUFACTURING
40HQ300
B & B MANUFACTURING B & B MANUFACTURING
Description
40HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 40T
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Style; 40 Teeth; 3-5/16" Face Width; Bushed; 6-9/16" Flange Outside Diameter; 6.312" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
40HQ300
BDI #
22718790
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
313.24459301
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40HQ300/p/22718790
Your Price
$ 313.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
7.43
EAN
0195057630604
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
3/4 To 2-11/16
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
16.39
Long Description
Synchronous Pulley; 3" Belt Width; 1/2" Belt Pitch; H Style; 40 Teeth; 3-5/16" Face Width; Bushed; 6-9/16" Flange Outside Diameter; 6.312" Outside Diameter; 6.366" Pitch Diameter; Yes Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Face Width
3.313 Inch | 84.15 Millimeter
Flange Outside Diameter
6.563 Inch | 166.7 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Outside Diameter
6.312 Inch | 160.325 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.366 Inch | 161.696 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh