Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

325124 Pulleys - Synchronous 

BROWNING BROWNING

40LB075

Description

40LB075 TIMING PULLEY ; GEARBELT

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1" Face Width; Rough Bore; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.375" Max Bore

Part #

1055276

BDI #
325124

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

292.25536374 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 292.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.622
EAN
0662289314270
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Other Features
Light | Type 2
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1055276
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 40 Teeth; 1" Face Width; Rough Bore; 5" Flange OD; 4.745" Outside Diameter; 4.775" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 2.375" Max Bore
Outside Diameter
4.745 Inch | 120.523 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Pitch Diameter
4.775 Inch | 121.285 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh