https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-LT-NFL-6-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzB8aW1hZ2UvanBlZ3xhR0ZqTDJobE15OHhNRE13T0RjNU56VTJNamt4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmVGtaTVh6WmZSa0pmTXpBd2VETXdNQzVxY0djfDg4ZTQ0OGEyNDc5NDUzYzllMTg0MGJlY2UxMWMxYTBhMTNiYTgyOGY0ZTg4NTRjYWNjNmM2YTJjMTUzNjNjMTE
B & B MANUFACTURING
B & B MANUFACTURING
40LT312-6A3
B & B MANUFACTURING B & B MANUFACTURING
Description
40LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 40T
Synchronous Pulley; 1/4" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 40 Teeth; 7/8" Face Width; Finished Bore; 1.019" Outside Diameter; 1.039" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
40LT312-6A3
BDI #
22718913
Details
16.5846142
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40LT312-6A3/p/22718913
Your Price
$ 16.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.03
EAN
0195057620100
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
40
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.06
Long Description
Synchronous Pulley; 1/4" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 40 Teeth; 7/8" Face Width; Finished Bore; 1.019" Outside Diameter; 1.039" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.25 Inch | 6.35 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.019 Inch | 25.883 Millimeter
Pitch Diameter
1.039 Inch | 26.391 Millimeter
Belt Width
0.313 Inch | 7.938 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh