MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
40XH400 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
40XH400 F SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 4-11/16" Face Width; Bushed; 11-11/16" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
40XH400 F
BDI #
620366
Details
1522.7691220000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/40XH400-F/p/620366
Your Price
$ 1,522.77 / each
$ 1,974.96 / each BDIExpress
$ 1,974.96 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
20.58
EAN
0697950117553
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
49
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 4-11/16" Face Width; Bushed; 11-11/16" Flange OD; 11-1/32" Outside Diameter; 11.141" Pitch Diameter; Yes Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
4.688 Inch | 119.075 Millimeter
Outside Diameter
11.031 Inch | 280.187 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.141 Inch | 282.98 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Flange Outside Diameter
11.688 Inch | 296.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh